
WEIDMULLER 0117920000 1.55mm SAK Series End Plate
Description
SAK series. End plate. Dark beige. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | Melamine | Type | Rail Type |
Color/Finish | Beige/Yellow | Dimensions | 40 mm L x 1.5 mm W x 36 mm H |
For Use With | SAK Series Terminal Blocks | Standards | CE Certified, RoHS Compliant, UL 94-V0 Flammability Rated |
UPC | 626835135900 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |