WEIDMULLER 0279560000 1.5mm Weidmuller SAK Series End Plate
Description
SAK series. End plate. Beige. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | Polyamide 66 | Type | Rail |
Series/Model | SAK Series | Color/Finish | Beige |
Mounting Type | Direct | Dimensions | 1.5 mm W x 31.1 mm D x 36.5 mm H |
Temperature Rating | -50 to 100 °C | For Use With | SAK Series Terminals |
Standards | RoHS Compliant | UPC | 626835075732 |
Packages
20 - UNIT - (20) |