![wdm0279520000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12427449.jpg?preset=medium)
WEIDMULLER 0279520000 1.55mm SAK Series End Plate, Dark Beige
Description
SAK series. End plate. Dark beige. Yellow. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | KrG | Mounting | Direct |
Type | AP | Series/Model | SAK |
Color/Finish | Dark Beige/Yellow | Dimensions | 1.5 mm W x 31 mm D x 36.5 mm H |
For Use With | SAK 2.5 Terminal Block | Standards | UL 94 V-0 Flammability Rating, RoHS Compliant |
Application | For Industrial Use | UPC | 626835014113 |
Packages
1 - UNIT - 1 |