
WEIDMULLER 0380360000 1.5 mm SAK Series End Plate, Beige
Description
SAK series. End plate. Beige. Direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | Polyamide 6.6 | Mounting | Snap-On, Direct |
Type | AP ASK1 | Color/Finish | Beige |
Dimensions | 1.5 mm W x 22 mm D x 52 mm H | For Use With | SAK Series Terminal Blocks |
Standards | RoHS Compliant, UL 94-V-2 | UPC | 626835104111 |
Packages
20 - UNIT - (20) |