WEIDMULLER 0303620000 35 Krg Weidmuller Endplate, Yellow
Description
End plate. For use with SAK 35, 35N. End plates must also be inserted in terminal strips with different sized terminals. The external dimensions of the end plates correspond to the outer dimensions of the respective terminals. The end plate is fixed by an end bracket.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | Melamine | Mounting | Direct |
Color/Finish | Dark Beige/Yellow | Dimensions | 3 mm W x 52 mm D x 58 mm H |
For Use With | SAK Series Terminal Blocks | Standards | RoHS Compliant, UL 94-V2 Flammability Rated |
UPC | 626835050180 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |