
WEIDMULLER 1991970000 38.1mm x 64.93mm x 2.1mm A-Series End Plate
Description
End plates are fitted to the open side of the last modular terminal before the end bracket. The use of an end plate ensures the function of the modular terminal and the specified rated voltage. It guarantees protection against contact with live parts and makes the final terminal finger-proof.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | Wemid | Series/Model | A-Series™ |
Color/Finish | Dark Beige | Dimensions | 2.1 mm W x 38.1 mm D x 64.93 mm H |
Mounting | Snap-On | Packaging Quantity | 50 |
For Use With | Terminal Blocks | Standards | RoHS Compliant, UL 94-V2 Flammability Rated |
Packages
50 - UNIT - (50) |