![wdm1991920000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287556482.jpg?preset=medium)
WEIDMULLER 1991920000 36 mm x 58 mmx 8 mm A Series End Bracket
Description
Weidmüller's range of products includes end brackets that guarantee a permanent, reliable mounting on the terminal rail and prevent sliding. Versions with and without screws are available. The end brackets include marking options, also for group markers and also a test plug holder.
Specifications
Brand Name | Weidmuller | Item Name | End Bracket |
Series/Model | A Series | Material | Wemid GF 30 |
Color/Finish | Dark Beige | Mounting | Screw, TS 35 Rail |
Dimensions | 8 mm W x 36 mm D x 58 mm H | Standards | RoHS Compliant |
Packages
50 - UNIT - (50) |