WEIDMULLER 2661290000 BRACKET END A-SERIES36.5 x 52.6 X 6mm
Description
Weidmüller's range of products includes end brackets that guarantee a permanent, reliable mounting on the terminal rail and prevent sliding. Versions with and without screws are available. The end brackets include marking options, also for group markers and also a test plug holder.
Specifications
Brand Name | Weidmuller | Item Name | End Bracket |
Series/Model | A Series | Material | Wemid |
Color/Finish | Light Gray | Mounting | Snap-On, TS 35 Rail |
Dimensions | 6 mm W x 36.5 mm D x 52.6 mm H | Standards | RoHS Compliant |
Packages
20 - UNIT - (20) |