![wdm9503330000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180470695.jpg?preset=medium)
WEIDMULLER LTD 9503330000 End Plate Polyamide 6.6
Description
SAK Series End plate, 1.5 mm, beige, direct mounting.
Specifications
Brand Name | Weidmuller | Item Name | End Plate |
Material | Polyamide 6.6 | Mounting | Direct |
Color/Finish | Beige | Dimensions | 73.5 mm L x 1.5 mm W x 40.75 mm H |
For Use With | SAK Series Terminal Blocks | Standards | CE Certified, RoHS Compliant, UL 94-V2 Flammability Rated |
UPC | 626835810722 |
Packages
20 - UNIT - (20) |