Abbotsford
wdm9532470000

WEIDMULLER 9532470000 1.5 mm SAK Series End Plate, Dark Beige

Price $2.2159 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:9532470000

Description

SAK Series End plate, 1.5 mm, dark beige, direct mounting.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name End Plate Material Wemid
Mounting Direct Series/Model SAK
Color/Finish Dark Beige Dimensions 1.604 in L x 0.059 in W x 2.894 in H
Standards RoHS Compliant UPC 626835968614

Packages

1 - UNIT - 1