
WIELAND ELECTRIC 07.311.0853.0 Wieland Electric TW WT 2,5-4/15 Partition Plate
Description
End plate for use with APM2.5-4/15 feed-through blocks.
Specifications
Brand Name | Wieland Electric | Item Name | End Plate |
Material | Polyamide | Color/Finish | Gray |
Dimensions | 1.5 mm Thick | Temperature Rating | -40 to 120 °C |
For Use With | APM2.5-4/15 Feed-Through Blocks | Standards | REACH-SVHC Compliant, RoHS Compliant |
UPC | 015573111282 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |