Abbotsford
wie0731326550

WIELAND ELECTRIC 07.313.2655.0 Wieland Electric TW WT 2,5-10 Partition Plate

Price $1.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:07.313.2655.0

Description

Partition plate for use with WT2.5 to WT-10 feed-through blocks.

Specifications

Brand Name Wieland Electric Item Name End Plate
Mounting Snap-in Color/Finish Gray
Dimensions 50.5 mm L x 2 mm T For Use With Type WT 2, 5 - WT 4, WT 6 and WT 10 DIN Rail Terminal Block
Standards RoHS Compliant, UL 94-V0 Flammability Rated UPC 049088168028

Packages

1 - UNIT - 1