WIELAND ELECTRIC 07.311.6155.0 1.5mm Wieland Electric Terminal Block End Plate, Gray
Description
End plate, AP 4 TK/V0 for use with DIN rail terminal blocks type-WK.
Specifications
Brand Name | Wieland Electric | Item Name | End Plate |
Mounting | Snap-In | Color/Finish | Gray |
Dimensions | 1.5 mm T | For Use With | Type WK DIN Rail Terminal Blocks |
Standards | UL 94-V0 Flammability Rating | UPC | 015573499670 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |