TYCO ELECTRONICS 1SNA116991R0600 Entrelec® End Section Plate Polyamide
Description
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | End Section Plate | Size | 2.8 mm |
Material | Polyamide | Mounting | DIN Rail |
Type | FEMR8T | Series/Model | SNA |
Color/Finish | Gray | For Use With | M6/8.STP.RS Spring Loaded Screw Clamp Terminal Block |
Packages
10 - UNIT - (10) |