EATON XBAES35N 35mm Rail Eaton Cutler-Hammer Snap-On Mount Terminal Block End Stop
Description
End Stop 35mm Rail Snap=on Mount
Specifications
Brand Name | Eaton | Item Name | End Stop |
Mounting | Snap-In | Type | IEC-XB Series |
Dimensions | 0.2 in L x 0.025 in W x 1.91 in H | For Use With | 35 mm Rail |
Standards | CSA Certified, UL Listed | UPC | 782116925766 |
Packages
1 - UNIT - 1 |