
TYCO ELECTRONICS 1SNK900001R0000 BAM4 End Stop, Dark Grey
Description
FEATURES & BENEFITS:• Give efficient support to the SNK terminal blocks assemblies thanks to the BAM4 double gripping rail contact• Ease the assemblies identification with the BAM4 marking location compatible with all SNK markers and labels.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | End Stop | Size | 10 mm |
Material | Polyamide | Mounting | DIN Rail |
Series/Model | BAM4 | Color/Finish | Dark Gray |
Dimensions | 10 mm x 53.5 mm x 35 mm | For Use With | ZS4 Screw Clamp Terminal Blocks |
Standards | RoHS Compliant | UPC | 804325489416 |
Packages
50 - UNIT - (50) |