ABB ELECTRIFICATION CANADA INC 20635116 END STOP BAM UNIV
Specifications
Brand Name | ABB | Item Name | End Stop Bam |
Material | Polyamide | Color/Finish | Gray |
Mounting | DIN Rail | Dimensions | 10 mm |
For Use With | SNA Terminal Blocks | Standards | CE Certified |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |