
WEIDMULLER 0383560000 Weidmuller EW 35 End Bracket
Description
End bracket.
Specifications
Brand Name | Weidmuller | Item Name | End Bracket |
Material | Polyamide 6.6 | Mounting | TS 35 Rail |
Type | Rail Type | Color/Finish | Beige |
Dimensions | 8.5 mm W x 27 mm D x 46 mm H | For Use With | SAK Series Terminal Blocks |
Standards | RoHS Compliant, UL 94-V2 Flammability Rated | UPC | 626835181310 |
Packages
50 - UNIT - (50) |