![cthxbmzb6v31](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303228059.jpg?preset=medium)
EATON XBMZB6V/31 6.2mm Eaton Cutler-Hammer Vertical Marker Strip Tag, 31-40
Description
Marker strip for use with terminal block.
Specifications
Brand Name | Eaton | Item Name | Marking Tag |
Type | ZB6 Vertical Numbered | Height | 2 in |
Width | 6 mm | Material | Polyamide 6.6 |
Color | White | Series/Model | XB |
Number of Markers | 10 | Legend | 31-40 |
For Use With | IEC-XB Series 6.2 mm W Terminal Blocks | Standards | UL Listed, CSA Certified |
Application | For Providing Logical and Clear Identification of the Modular Terminal Blocks and Interface Modules | UPC | 786685015989 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |