
ABB PB406 Pos-E-Kon™ Single Lever Locking Panel Base
Description
CSA, WITH COVER
Specifications
Brand Name | ABB | Sub Brand | Pos-E-Kon® |
Item Name | Panel Base with Cover | Type | Single Lever Locking |
Shape | Rectangular | Material | Die-Cast Aluminum Alloy |
Finish | Epoxy Powder Coated | For Use With | B6 and DD24 Series |
Standards | CSA 57696000, IP65 Rated, UL 94-V0 Flammability Rating | Application | For use with series B6 and DD24 |
UPC | 786210790732 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |