ABB PB310 Pos-E-Kon™ Single Lever Locking Panel Base
Description
POS-E-KON™ single lever locking panel base with cover.
Specifications
| Brand Name | ABB | Sub Brand | Pos-E-Kon® |
| Item Name | Panel Base | Type | Single Lever Locking |
| Shape | Rectangular | Material | Die-Cast Aluminum Alloy |
| Finish | Epoxy Powder Coated | Standards | IP65 |
| Application | B10/V3/DD42 Series Industrial Connectors | UPC | 786210836591 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 |