
ABB PB324 Pos-E-Kon™ Single Lever Locking Panel Base
Description
POS-E-KON™ single lever locking panel base without cover.
Specifications
Brand Name | ABB | Sub Brand | Pos-E-Kon® |
Item Name | Panel Base | Type | Single Lever Locking |
Shape | Rectangular | Material | Die-Cast Aluminum Alloy |
Finish | Epoxy Powder Coated | Standards | IP65 |
Application | B24 K12 Series, 600 VAC Industrial Connectors | UPC | 786210836614 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |