
ERICO CATHPTM nVent CADDY CAT HP J-Hook Tree Mount Bracket
Description
FEATURES:- Requires no screws, rivets or special tools for assembly- J-Hooks feature bendable locking tabs that lock on to nVent CADDY Cat HP components to provide rigidity and stability- Link to J-Hooks in one of multiple color options to aid in pathway identification and organization- Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations- nVent CADDY Cat HP components easily attach to any size nVent CADDY Cat HP J-Hook
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cat HP J-Hook Tree Mount Bracket | Material | Spring Steel |
Type | CADDY® CAT HP J-Hook Tree Mount Bracket | Load Capacity | 200 lb |
Dimensions | 4-3/8 in L | Color/Finish | Caddy Armour Coated |
Standards | cULus Listed, DIN 4102-12 abP P-3117/339/14-MPA BS (Germany), E30, E60, E90, ITB, ETIM EC000754 | Application | For Datacom, Electrical |
UPC | 782856617686 |
Packages
50 - UNIT - (50) |