EATON XBATUT10 Eaton XB Series Terminal Block Partition Plate, Grey
Description
Grey partition plate for XBUT screw connection single level - through-feed terminal blocks.
Specifications
Brand Name | Eaton | Item Name | Partition Plate |
Connection Type | Snap-In | Color | Gray |
Type | IEC-XB Series | Dimensions | 0.1000 IN X 0.0100 IN X 2.0000 IN |
For Use With | XBUT Screw Connection Single Level Through-Feed Terminal Blocks | Standards | CSA Certified, UL Listed |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782116925858 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |