Abbotsford
sie8wh90001ga00

SIEMENS 8WH90001GA00 COVER THRU SPR TERMINAL2.5mm GRY

Price $1.7867 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH90001GA00

Description

COVER FOR FEED-THROUGH TERM. WITH SPRING CONNECTION, SECTION: 2.5 MM2, WIDTH: 2.2 MM, COLOR: GRAY

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Cover with Spring Connection Size 1-1/2 - 2-1/2 in
Material Miscellaneous Mounting DIN Rail
Type Terminal Cover Color/Finish Gray
Dimensions 2 mm W For Use With Feed-Through Terminal Block
Standards EAC Approved, GOST Compliant Application FOR FEED THROUGH TERMINAL WITH SPRING CONNECTION
UPC 040892562460

Packages

50 - UNIT - (50)