
SIEMENS 8WH90031GA00 COVER THRU SPR TERMINAL2.5-10mm GRY
Description
COVER FOR FEED-THROUGH TERM. WITH SPRING CONNECTION, SECTION: 4 MM2, WIDTH: 2.2 MM, COLOR: GRAY
Specifications
Brand Name | Siemens | Sub Brand | Terminal Blocks |
Item Name | Cover with Spring Connection | Size | 4 mm² |
Material | MISCELLANEOUS | Mounting | DIN Rail |
Type | TERMINAL COVER | Color/Finish | Gray |
Dimensions | 2 mm W | For Use With | Feed-Through Terminal Block |
Standards | EAC Approved, GOST Compliant | Application | FOR FEED THROUGH TERMINAL WITH SPRING CONNECTION |
UPC | 040892562781 |
Packages
50 - UNIT - (50) |