
SIEMENS 8WH90032GA00 COVER THRU SPR TERMINAL3 CLAMP POINT 4mm GRY
Description
Cover for through-type term. with spring-loaded terminal, 3 clamping points, 4 mm²
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Cover with Spring Connection | Size | 4 mm² |
Material | MISC. | Mounting | DIN Rail |
Type | 3-Connection | Color/Finish | Gray |
For Use With | Alpha Fix Feed-Through Terminal Block | Standards | CE Certified, EAC Approved |
Application | ALPHA FIX terminal block | UPC | 040892562828 |
Packages
1 - UNIT - 1 |