
WIELAND ELECTRIC 07.417.6829.0 Cast Zinc Protective Cover
Description
Protective cover for revos MINI housings with gasket (inside), metal
Specifications
Brand Name | Wieland Electric | Item Name | Protective Cover |
Material | Cast Zinc | Color/Finish | Powder Coated |
Dimensions | 16.5 mm H x 33.5 mm W | Standards | IP65 |
Application | For Revos Mini with Seal | UPC | 015573597666 |
Packages
1 - UNIT - 1 |