Abbotsford
wiedd24st

WIELAND ELECTRIC Z7.428.1410.0 24 Pole Wieland Electric Hood Cover

Price $40.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z7.428.1410.0

Description

Protective cover with plastic locking levers, untreated, with gasket size 24.

Specifications

Brand Name Wieland Electric Item Name Proctective Cover
Material Plastic Color/Finish Gray/Untreated
Includes Interlock, Sealing, Size 24 Gasket Standards REACH Compliant
UPC 015573823611

Packages

1 - UNIT - 1
Customers who bought this item also bought