![cthxbafbs106](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/489201290.jpg?preset=medium)
EATON XBAFBS106 10 Pole 6.2mm Cutler-Hammer XB Series Terminal Block Cross Connector, Red
Description
Plug-in bridge for cross connections in the bridge shaft.
Specifications
Brand Name | Eaton | Item Name | Plug-in Bridge |
Type | 10 Position, Insulated | Series | XB |
Overall Length | 2.3 in | Width | 0.8 in |
Thickness | 0.02 in | Color/Finish | Red |
For Use With | XBQU25, XBQU25D12, XBUT4FBE Terminal Blocks, Screw Connection Disconnect | Standards | UL Listed, CSA Certified |
Application | For Industrial Applications, Wiring Management and Devices | UPC | 782116927081 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |