![cthxbafbs212](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/489201128.jpg?preset=medium)
EATON XBAFBS212 2 Position 12mm Eaton Cutler-Hammer XB Series Plug-in Bridge, Red
Description
Plug-in Bridge, Red, Two-position, Used With: Xbut16, Xbut16pe
Specifications
Brand Name | Eaton | Item Name | Plug-in Bridge |
Type | 2-Position | Color/Finish | Red |
For Use With | 12 mm XB Series XBUT16/XBUT16PE IEC Terminal Block | Standards | CSA Certified, UL Listed |
UPC | 782116937998 |
Packages
1 - UNIT - 1 |