![cthxbafbs35](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477260115.jpg?preset=medium)
EATON XBAFBS35 3 Position 5mm Eaton Cutler-Hammer Bridge For Cross Connections In The Bridge Shaft, Red
Description
Plug-in bridge for cross connections in the bridge shaft.
Specifications
Brand Name | Eaton | Item Name | Plug-in Bridge |
Type | 3-Position, Cross Connector | Ferrule Hole Size | 5 mm |
Color/Finish | Red | For Use With | Terminal Block |
Standards | CSA Certified, UL Listed | UPC | 782116937943 |
Packages
1 - UNIT - 1 |