6mm Space 5 Positions Eaton Cutler-Hammer Plug-In Bridge, Red
Description
5 Position Bridge
Specifications
Brand Name | Eaton | Item Name | Plug-in Bridge |
Type | 5-Position | Color/Finish | Red |
For Use With | 6 mm XBUT4, XBUT4PE, XBUT4D12, XBUT4D22, XBUT4D12PE, XBUT4D22PE and XBPT4 Terminal Block | Standards | CSA Certified, UL Listed |
UPC | 782116937981 |
Packages
1 - UNIT - 1 |