![appbj81520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268264151.jpg?preset=medium)
EGS 8 inch Movement Copper Bonding Jumpers Used on XJ150-8 and XJ200-8
Description
Bonding jumper made of copper with 8 inch movement. It is used on XJ150-8 and XJ200-8 rigid metal conduit expansion coupling.
Specifications
Brand Name | Appleton | Item Name | Bonding Jumper |
Type | Bonding Jumper | Overall Length | 24 in |
For Use With | 1-1/2 in and 2 in and XJ150-8 and XJ200-8 8 in Movement XJ Expansion Coupling | Application | For Use On XJ150-8 And XJ200-8 8 IN Movement XJ Expansion Coupling |
UPC | 781381791892 |
Packages
1 - UNIT - 1 |