Abbotsford
ent016331324

TYCO ELECTRONICS 16331324 ABB Entrelec Jumper Bar, Comb-Type, Type: PC8

Price $10.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA163313R2400

Description

PC8-10 Lateral Jumper Bar, Black. IP20 Comb Jumper bars, direct insertion in the screw clamp before tightening the screws, above the eventual conductor (if conductor used with ferrule, we recommend the use of long ferrule for optimized mounting ergonomy with test disconnect terminal blocks), Multiple versions available in precut poles for test disconnect terminal blocks applications.

Specifications

Brand Name TE Connectivity Item Name Jumper Bar
Type Lateral Amperage Rating 50 A
Material Polyamide Voltage Rating 630 V
Ferrule Hole Spacing 8 mm Overall Length 22 mm
Width 78 mm Specifications -67 - 230 °F
Color/Finish Black For Use With C6/8, C6/8.ST4, D6/8.ADO, D6/8.ADO.NC, DB4/8.A.ADO3, DB4/8.ADO, DH4/8.A.ADO, DH4/8.ADO, DR4/8.A.ADO3, DRE4/8.A.ADO3, DS4/8.A.ADO3, DS4/8.ADO, DSE4/8.A.ADO3, DSE4/8.ADO, E6/8, ES8-CG, M6/8, M6/8.2A.G, M6/8.NC, M6/8.S, M6/8.SB, M6/8.SNB, M6/8.ST, M6/8.STP, MS6/8, ZS10-PE-R1, ZS10-R1 Terminal Blocks
Standards UL 94V-0

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok