TYCO ELECTRONICS 16852122 41Amp 3-Pole Type BJM8D Jumper Bar
Description
3 pole type BJM8D, 41 amp jumper bar. For use with SNA terminal blocks.
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Amperage Rating | 41 A | Ferrule Hole Spacing | 8 mm |
Overall Length | 8 mm | Width | 8 mm |
Specifications | -55 - 110 °C | Color/Finish | Gray |
For Use With | D4/8.D2.P.SF Terminal Blocks | Standards | RoHS Compliant |
Packages
10 - UNIT - (10) |