
TYCO ELECTRONICS 16897400 32Amp ABB Entrelec BJM8 Jumper Bar, 10-Pole
Description
Jumper Bar. Grey. 10 poles. 8 mm Spacing.
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Amperage Rating | 41 A | Ferrule Hole Spacing | 8 mm |
For Use With | D4/8.D2.P.SF Terminal Blocks | Standards | RoHS 1SND230492F0201, IEC 60715 |
Packages
10 - UNIT - (10) |