![ent017361525](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568755.jpg?preset=medium)
TYCO ELECTRONICS 17361525 10-Pole Type BJM10-10 Assembled Jumper Bar
Description
Type BJM10-10, assembled jumper bar with 10 poles.
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Amperage Rating | 57 A | Ferrule Hole Spacing | 10 mm |
Standards | RoHS 1SND230492F0201, IEC 60715 |
Packages
10 - UNIT - (10) |