![ent017666502](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568757.jpg?preset=medium)
TYCO ELECTRONICS 17666502 32Amp 4-Pole ABB Entrelec BJI6.4 Isolated Jumper
Description
BJMI6-4 POLES Jumper Bar. IP20 assembled screw jumper bars, Fraction able model with captive screws and spacers, Allows connection between consecutive blocks only.
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Amperage Rating | 32 A | Material | Polyamide |
Ferrule Hole Spacing | 6 mm | Overall Length | 5 mm |
Width | 6 mm | Specifications | -55 - 110 °C |
Color/Finish | Gray | For Use With | D1.5/6.ADO, D1.5/6.ADO.NF, D1.5/6.D2.ADO, D1.5/6.D2.ADO.NF, D4/6.ADO, D4/6.ADO.NC, D4/6.D2.ADO, M2.5/6.2G.2G, M4/6, M4/6.2G, M4/6.3A, M4/6.3A.NC, M4/6.4A, M4/6.G, M4/6.NC, M4/6.RS Terminal Blocks |
Standards | RoHS 1SND230492F0201, IEC 60715 |
Packages
10 - UNIT - (10) |