Abbotsford
ent011354826

TYCO ELECTRONICS 11354826 ABB Entrelec Jumper Combo PC6, 10-Poles

Price $7.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA113548R2600

Description

PC6-10 Lateral Jumper Bars Grey. Comb-type jumper bar, allows the connection of consecutive blocks or not by one compression clamp connection.

Specifications

Brand Name TE Connectivity Item Name Jumper Bar
Type Lateral Amperage Rating 35 A
Material Brass, Polyamide Ferrule Hole Spacing 0.31 in
Overall Length 24.3 mm Width 22.5 mm
Specifications -55 - 110 °C Color/Finish Gray
For Use With C2.5/6, C4/6, C4/6.S, C4/6.SF, C4/6.SFD24, D4/6.ADO, D4/6.ADO.NC, D4/6.D2.ADO, D6/8.D2.ADO, DB4/6.ADO, DH4/6.ADO, DR4/6.ADO, DRE4/6.ADO, DS4/6.ADO, DSE4/6.ADO, M4/6, M4/6.2G, M4/6.3A, M4/6.3A.NC, M4/6.3G, M4/6.4A, M4/6.5.3G, M4/6.D2.2S2, M4/6.D2.S1R, M4/6.NC, MS4/6, ZS4-PE-R2, ZS4-R2, ZS4-SF, ZS4-SF-R, ZS4-SF-T, ZS4-SP-R1, ZS4-SP-T2-R1, ZS4-S-R1, ZS4-S-T-R1, ZS6-S Terminal Blocks Standards IEC 60529, IEC 60947-1, EN 60529

Packages

10 - UNIT - (10)