
JB5-50 Jumper Bar, Orange
Description
Terminal block and strip conducting accessories, jumper bar, 50 pole, screwless mount retention, orange, product spacing 0.205 inch.
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Type | 50-Pole, Screwless Mount | Amperage Rating | 32 A |
Material | Polyamide | Voltage Rating | 600 V |
Ferrule Hole Spacing | 5.2 mm | Overall Length | 26.8 mm |
Color/Finish | Orange | For Use With | ZDK2.5-22, ZDP2.5-11, ZDS4-22, ZK2.5, ZP2.5-D1 Terminal Blocks |
Standards | IP20, EU RoHS Directive 2011/65/EU, UL Listed, CSA Certified | UPC | 804325489928 |
Packages
10 - UNIT - (10) |