
JB6-50 Jumper Bar, Orange
Description
Jumper bar, 50 pole, screw less mount retention, orange, product spacing 0.236 inch.
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Type | 50-Pole, Screwless Mount | Amperage Rating | 30 A |
Material | Polyamide | Voltage Rating | 600 V |
Ferrule Hole Spacing | 6 mm | Overall Length | 26.8 mm |
Color/Finish | Orange | For Use With | ZDK4-22, ZDS4-22-R1, ZK2.5-SF, ZK4, ZS6, ZS6-3S, ZS6-D1, ZS6-S-4S-T Terminal Blocks |
Standards | IP20, EU RoHS Directive 2011/65/EU, UL Listed, CSA Certified | UPC | 804325489980 |
Packages
10 - UNIT - (10) | 150 - UNIT - 150 |