![ent1snk908310r0000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932163.jpg?preset=medium)
JB8-10 Jumper Bar, Orange
Specifications
Brand Name | TE Connectivity | Item Name | Jumper Bar |
Type | 10-Pole, Screwless Mount | Amperage Rating | 42 A |
Material | Polyamide | Voltage Rating | 600 V |
Ferrule Hole Spacing | 8 mm | Overall Length | 27.8 mm |
Color/Finish | Orange | For Use With | ZK6, ZK6-3P, ZK6-PE, ZK6-PE-3P, ZS10, ZS10-SF, ZS10-SF-R, ZS10-S-R2, ZS4-D2-SF1, ZS4-D2-SF1-R Terminal Blocks |
Standards | IP20, EU RoHS Directive 2011/65/EU, UL Listed, CSA Certified | UPC | 804325490030 |
Packages
20 - UNIT - (20) |