Abbotsford
sie3ra19211da00

SIEMENS 3RA19211DA00 Sirius Link Module Electrical and Mechanical

Price $32.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA19211DA00

Description

SIRIUS Link module for mechanical and electrical connection between motor starter protector or circuit breaker and contactor with screw terminal. AC and DC actuating voltage of contactor. Single-unit packaging. For use in the control cabinet.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Link Module Type Electrical and Mechanical
Overall Length 70.3 mm Width 45 mm
For Use With 3RV1.2 and 3RT101, 3RV2.1/3RV2.2, 3RT2.1 AC and DC Operated S00 Contactor and Circuit-Breaker Standards EAC Certified, CE Certified
UPC 040892731057

Packages

1 - UNIT - 1