![sie8wh90206bl10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380640807.jpg?preset=medium)
SIEMENS 8WH90206BL10 CONNECT COMB TERM 5.2mm10P PETROL
Description
BRIDGE, 10-POLE, FOR TERM WIDTH 5.2 MM PLUG-IN JUMPER 5 DIVISIONS, AS TRANSVERSE JUMPER IN TERM. MIDDLE, 10-POLE, COLOR: SIEMENS COLOR
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Plug-In Bridge | Type | 10-Pole, Transverse |
Amperage Rating | 24 A | Ferrule Hole Spacing | 5.2 mm |
Width | 1.000 in | Specifications | 35 mm DIN Rail Mounting |
Color/Finish | Blue/Red | Standards | EAC Approved |
Application | TRANSVERSE JUMPER IN TERMINAL MIDDLE/10 POLE | UPC | 040892563252 |
Packages
10 - UNIT - (10) |