
SIEMENS 8WH90206CC10 CONNECT COMB TERM 6.2mm2P PETROL
Description
PLUG-IN JUMPER 6 DIVISIONS, AS TRANSVERSE JUMPER IN TERM. MIDDLE, 2-POLE, COLOR: SIEMENS COLOR
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Plug-In Bridge | Type | 2-Pole, Transverse |
Amperage Rating | 32 A | Ferrule Hole Spacing | 6.2 mm |
Width | 1.000 in | Specifications | 35 mm DIN Rail Mounting |
Color/Finish | Blue/Red | Standards | EAC Approved |
Application | TRANSVERSE JUMPER IN TERMINAL MIDDLE/2 POLE | UPC | 040892563283 |
Packages
1 - UNIT - 1 |