
SIEMENS 8WH90206CS10 CONNECT COMB TERM 6.2mm20P PETROL
Description
PLUG-IN JUMPER 6 DIVISIONS, AS TRANSVERSE JUMPER IN TERM. MIDDLE, 20-POLE, COLOR: SIEMENS COLOR
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Plug-In Bridge | Type | 20-Terminal |
Amperage Rating | 32 A | Ferrule Hole Spacing | 6.2 mm |
Specifications | 35 mm DIN Rail Mounting | Color/Finish | Gray/Red |
For Use With | Alpha Fix Feed-Through Terminal Block | Standards | CE Certified, EAC Approved |
Application | ALPHA FIX terminal block | UPC | 040892563337 |
Packages
10 - UNIT - (10) |