![sie8wh90206dl10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380640807.jpg?preset=medium)
SIEMENS 8WH90206DL10 CONNECT COMB TERM 8.2mm10P PETROL
Description
BRIDGE, 10-POLE, FOR TERMINAL 8.2 MM PLUG-IN JUMPER 8 DIVISIONS, AS TRANSVERSE JUMPER IN TERM. MIDDLE, 10-POLE, COLOR: SIEMENS COLOR
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Plug-In Bridge | Type | 10-Terminal |
Amperage Rating | 41 A | Ferrule Hole Spacing | 8.2 mm |
Width | 4.720 in | Specifications | 35 mm DIN Rail Mounting |
Color/Finish | Gray/Red | For Use With | Alpha Fix Feed-Through Terminal Block |
Standards | CE Certified, EAC Approved | Application | ALPHA FIX terminal block |
UPC | 040892563399 |
Packages
1 - UNIT - 1 |