
SIEMENS 8WH90206EC10 CONNECT COMB TERM 10 mm2P PETROL
Description
BRIDGE, 2-POLE, FOR TERMINAL 10 MM JUMPER PLUG 10-DIVISION TO CROSS JUMPER IN THE TERMINAL MIDDLE, 2-POLE, COLOR: SIEMENS COLOR
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Plug-In Bridge | Type | 2-Terminal |
Amperage Rating | 57 A | Ferrule Hole Spacing | 10 mm |
Specifications | 35 mm DIN Rail Mounting | Color/Finish | Gray/Red |
For Use With | Alpha Fix Feed-Through Terminal Block | Standards | CE Certified, EAC Approved |
Application | ALPHA FIX terminal block | UPC | 040892563405 |
Packages
1 - UNIT - 1 |