Abbotsford
wag2002402

WAGO 2002-402 25A 2-Way Insulated Jumper, Light Gray

Price $0.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-402

Description

Jumper, 2-way, insulated, light gray.

Specifications

Brand Name Wago Corp Item Name Jumper
Type 2-Way, Insulated Amperage Rating 25 A
Voltage Rating 800 V Width 0.339 in
Color/Finish Gray UPC 044918119843

Packages

25 - UNIT - (25)